Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMA, 4, Carbide

  • Mfr # CNMA644-AC405K

  • Zoro # G6331291


product price: $20.95
/ea
Sold in multiples of 10 for $209.50

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Insert Size
644
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA644-AC405K
Zoro #
G6331291
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Chip-Breaker
No
Grade
AC405K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMA190616
Hardened (H) Compatibility
No
ANSI Number
CNMA644-AC405K
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Super Alloy (S) Compatibility
No
Coating
PCD
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Shape
Rhombic
ANSI Code
CNMA644
Manufacturer Grade
AC405K
Material - Machining
Carbide
Number of Cutting Edges
4
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Finish - Machining
Al203+TiCN
Primary Material Application
Cast Iron
Coating Process
CVD
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Material
Carbide
Application
Finishing
Style
CNMA

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMA644, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.