This item is Discontinued.
This item is Discontinued.
Diamond Turning Insert, Diamond, 6, CNMA, 4, Carbide (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CNMA644-AC700G
Zoro #
G3759427
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
0.750"
Corner Radius
1/16 in
Nose Radius
0.0625"
Mounting Hole Dia.
0.313
Insert Thickness
0.0625"
Thickness
1/4 in
Description
Diamond Turning Insert, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMA644, Clearance Angle 0 Degrees , Coating Process CVD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.