This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide CNMG642EMU-AC520U

This item is Discontinued.

Sumitomo

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide (Discontinued)

Mfr # CNMG642EMU-AC520U
Zoro # G5812527
Country of Origin Japan
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNMG642EMU-AC520U
Zoro #
G5812527
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
642
Corner Radius
2
Mounting Hole Dia.
0.313
Nose Radius
0.0312"
Insert Thickness
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC520U
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG190608NMU
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
No
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Coating
Super ZX TiAlN/AlCrN-PVD
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
CNMG642EMU-AC520U
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Number of Cutting Edges
4
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
AC520U
Shape
Rhombic
Coating Process
PVD
Chip-Breaker Code
EMU
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN+AlCrN
ANSI Code
CNMG642EMU
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Included Angle
80 Degrees
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, TiAlN+AlCrN, ANSI Code CNMG642EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.