Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # CNMG642EMU-AC810P

  • Zoro # G6327566


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
642
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG642EMU-AC810P
Zoro #
G6327566
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
642
Corner Radius
2
Insert Thickness
0.2500"
Nose Radius
0.0313"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG190608N-MU
Cast Iron (K) Compatibility
Yes
Coating
CVD
ANSI Number
CNMG642EMU-AC810P
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
4
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Chip-Breaker Code
EMU
Cutting Application
Turning
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Manufacturer Grade
AC810P
Material - Machining
Carbide
Primary Material Application ISO Code
P10
ANSI Code
CNMG642EMU
Shape
Rhombic
Measurement System
Fractional Inch
Included Angle
80 Degrees
Features
Excellent Wear Resistance
Chip-Breaker Style
Double
Coating Process
CVD
Finish - Machining
Al203+TiCN
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG642EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.