Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # CNMG642ENZ-AC8025P

  • Zoro # G6327539


product price: $25.85
/ea
Sold in multiples of 10 for $258.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
642
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG642ENZ-AC8025P
Zoro #
G6327539
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
642
Corner Radius
2
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.0313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190608N-UZ
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
ANSI Number
CNMG642ENZ-AC8025P
Coating
CVD
Cutting Direction
Neutral
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
4
Chip-Breaker Code
ENZ
Primary Material Application ISO Code
P25
Cutting Application
Turning
Coating Process
CVD
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Shape
Rhombic
Features
Adhesion Resistant, Chipping Resistant
Included Angle
80 Degrees
Primary Material Application
Steel
Manufacturer Grade
AC8025P
ANSI Code
CNMG642ENZ
Finish - Machining
Absotech Platinum
Material - Machining
Carbide
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Absotech Platinum, ANSI Code CNMG642ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.