Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 2, Carbide

  • Mfr # CNMG642ENZ-AC830P

  • Zoro # G6327520


product price: $23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
642
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG642ENZ-AC830P
Zoro #
G6327520
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
642
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190608N-UZ
No. of Edges
4
Mounting Style
Top and Hole Clamping
Coating
Cermet
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
CNMG642ENZ-AC830P
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Finish - Machining
Al203+TiCN
Chip-Breaker Code
ENZ
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Manufacturer Grade
AC830P
Included Angle
80 Degrees
Cutting Application
Turning
Chip-Breaker Style
Double
Coating Process
CVD
Primary Material Application
Steel
Number of Cutting Edges
4
ANSI Code
CNMG642ENZ
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Material - Machining
Carbide
Shape
Rhombic
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG642ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.