Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643EEG-AC5015S

  • Zoro # G7550333


product price: $25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EEG-AC5015S
Zoro #
G7550333
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Nose Radius
0.046"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
CNMG190612N-EG
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
8
Mounting Style
Screw
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
ANSI Number
CNMG643EEG
Cutting Direction
Neutral
Coating
PVD
Cast Iron (K) Compatibility
Yes
Cutting Application
Turning
Features
Excellent Wear Resistance
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, P, S
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
Included Angle
80 Degrees
Chip-Breaker Code
EEG
ANSI Code
CNMG643EEG
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMG643EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.