Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643EEG-AC8025P

  • Zoro # G6327478


product price: $25.85
/ea
Sold in multiples of 10 for $258.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EEG-AC8025P
Zoro #
G6327478
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612N-EG
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG643EEG-AC8025P
Non Ferrous (N) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Features
Adhesion Resistant, Chipping Resistant
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Manufacturer Grade
AC8025P
ANSI Code
CNMG643EEG
Material - Machining
Carbide
Included Angle
80 Degrees
Finish - Machining
Absotech Platinum
Number of Cutting Edges
4
Coating Process
CVD
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Shape
Rhombic
Chip-Breaker Code
EEG
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
P25
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/4 in, Absotech Platinum, ANSI Code CNMG643EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.