Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643EEM-AC5015S

  • Zoro # G7550516


product price: $27.75
/ea
Sold in multiples of 10 for $277.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EEM-AC5015S
Zoro #
G7550516
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.250"
Nose Radius
0.046"
Mounting Hole Dia.
0.312"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612N-EM
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
8
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Coating
PVD
Hardened (H) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG643EEM
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, N, P, S
Features
Excellent Wear Resistance
Number of Cutting Edges
8
Chip-Breaker Code
EEM
Finish - Machining
AlTiSiN
Cutting Application
Turning
Shape
Rhombic
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
AC5015S
ANSI Code
CNMG643EEM
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMG643EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.