Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643EEM-AC5025S

  • Zoro # G7550647


product price: $22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EEM-AC5025S
Zoro #
G7550647
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.250"
Mounting Hole Dia.
0.312"
Nose Radius
0.046"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612N-EM
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
PVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
CNMG643EEM
No. of Edges
8
For Use With
Toolholders, Boring Bars
Shape
Rhombic
Number of Cutting Edges
8
Features
Excellent Fracture Resistance
Chip-Breaker Code
EEM
Measurement System
Fractional Inch
Manufacturer Grade
AC5025S
Primary Material Application
Nickel, Titanium
ANSI Code
CNMG643EEM
Insert Holding Type
Straight Hole
Coating Process
PVD
Finish - Machining
AlTiSiN
Cutting Application
Turning
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
S10 - S30
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMG643EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.