Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643EEX-AC5025S

  • Zoro # G7552239


product price: $22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EEX-AC5025S
Zoro #
G7552239
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.250"
Nose Radius
0.046"
Mounting Hole Dia.
0.312"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
Negative
ISO Number
CNMG190612N-EX
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
CNMG643EEX
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
8
Coating
PVD
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shape
Rhombic
Measurement System
Fractional Inch
Included Angle
80 Degrees
Coating Process
PVD
ANSI Code
CNMG643EEX
Manufacturer Grade
AC5025S
Cutting Application
Turning
Chip-Breaker Style
Double
Finish - Machining
AlTiSiN
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
S10 - S30
Material - Machining
Carbide
Chip-Breaker Code
EEX
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMG643EEX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.