Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643EGE-AC8025P

  • Zoro # G6327408


product price: $27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EGE-AC8025P
Zoro #
G6327408
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612N-GE
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
4
Stainless (M) Compatibility
Yes
ANSI Number
CNMG643EGE-AC8025P
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Features
Adhesion Resistant, Chipping Resistant
Material - Machining
Carbide
Chip-Breaker Style
Double
Primary Material Application ISO Code
P25
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Cutting Application
Turning
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Number of Cutting Edges
4
ANSI Code
CNMG643EGE
Chip-Breaker Code
EGE
Coating Process
CVD
Included Angle
80 Degrees
Manufacturer Grade
AC8025P
Clearance Angle
0 Degrees
Shape
Rhombic
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 3/4 in, Absotech Platinum, ANSI Code CNMG643EGE, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.