Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643EME-AC8025P

  • Zoro # G6327365


product price: $25.85
/ea
Sold in multiples of 10 for $258.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EME-AC8025P
Zoro #
G6327365
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612N-ME
Mounting Style
Top and Hole Clamping
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
ANSI Number
CNMG643EME-AC8025P
Coating
CVD
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P25
Shape
Rhombic
Finish - Machining
Absotech Platinum
Manufacturer Grade
AC8025P
Coating Process
CVD
Primary Material Application
Steel
Features
Adhesion Resistant, Chipping Resistant
Chip-Breaker Code
EME
Measurement System
Fractional Inch
Number of Cutting Edges
4
Chip-Breaker Style
Double
Material - Machining
Carbide
Included Angle
80 Degrees
ANSI Code
CNMG643EME
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EME, Inscribed Circle 3/4 in, Absotech Platinum, ANSI Code CNMG643EME, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.