Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643EMU-AC5015S

  • Zoro # G7550918


product price: $26.25
/ea
Sold in multiples of 10 for $262.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EMU-AC5015S
Zoro #
G7550918
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Nose Radius
0.046"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG190612N-MU
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
CNMG643EMU
Coating
PVD
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Material - Machining
Carbide
Shape
Rhombic
Finish - Machining
AlTiSiN
Manufacturer Grade
AC5015S
Chip-Breaker Code
EMU
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Features
Excellent Wear Resistance
Chip-Breaker Style
Double
Cutting Application
Turning
Number of Cutting Edges
8
Included Angle
80 Degrees
ANSI Code
CNMG643EMU
Primary Material Application ISO Code
K, M, N, P, S
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMG643EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.