Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643EMU-AC810P

  • Zoro # G6327301


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EMU-AC810P
Zoro #
G6327301
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.0469"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG190612NMU
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
Stainless (M) Compatibility
Yes
ANSI Number
CNMG643EMU-AC810P
No. of Edges
4
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Chip-Breaker Code
EMU
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Chip-Breaker Style
Double
Coating Process
CVD
ANSI Code
CNMG643EMU
Included Angle
80 Degrees
Features
Excellent Wear Resistance
Manufacturer Grade
AC810P
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application ISO Code
P10
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG643EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.