Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643ENG-AC830P

  • Zoro # G6327240


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643ENG-AC830P
Zoro #
G6327240
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190612N-UG
For Use With
Toolholders, Boring Bars
Coating
Cermet
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
ANSI Number
CNMG643ENG-AC830P
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Included Angle
80 Degrees
ANSI Code
CNMG643ENG
Cutting Application
Turning
Chip-Breaker Code
ENG
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Coating Process
CVD
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shape
Rhombic
Manufacturer Grade
AC830P
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
4
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG643ENG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.