Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643ENZ-AC415K

  • Zoro # G6327225


product price: $20.85
/ea
Sold in multiples of 10 for $208.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG643ENZ-AC415K
Zoro #
G6327225
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190612N-UZ
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Coating
PVD
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
CNMG643ENZ-AC415K
Workpiece Compatibility
Cast Iron (K)
Shape
Rhombic
Chip-Breaker Code
ENZ
Material - Machining
Carbide
Included Angle
80 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Coating Process
CVD
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Manufacturer Grade
AC415K
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Primary Material Application ISO Code
K01 - K20
ANSI Code
CNMG643ENZ
Chip-Breaker Style
Double
Primary Material Application
Cast Iron
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG643ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.