Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643ENZ-AC830P

  • Zoro # G6327189


product price: $20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG643ENZ-AC830P
Zoro #
G6327189
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Mounting Hole Dia.
0.313"
Nose Radius
0.0469"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190612N-UZ
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Steel (P) Compatibility
Yes
ANSI Number
CNMG643ENZ-AC830P
Cutting Direction
Neutral
Coating
PVD
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
P
ANSI Code
CNMG643ENZ
Measurement System
Fractional Inch
Coating Process
CVD
Chip-Breaker Code
ENZ
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Shape
Rhombic
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Number of Cutting Edges
4
Primary Material Application
Steel
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC830P
Cutting Application
Turning
Chip-Breaker Style
Double
Material - Machining
Carbide
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG643ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.