Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643EUP-AC830P

  • Zoro # G6327161


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EUP-AC830P
Zoro #
G6327161
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190612N-UP
Hardened (H) Compatibility
No
ANSI Number
CNMG643EUP-AC830P
No. of Edges
4
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
Coating
Uncoated
Steel (P) Compatibility
Yes
Manufacturer Grade
AC830P
Primary Material Application
Steel
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Double
ANSI Code
CNMG643EUP
Shape
Rhombic
Cutting Application
Turning
Features
Excellent Wear Resistance
Chip-Breaker Code
EUP
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
Coating Process
CVD
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG643EUP, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.