Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643EUX-AC830P

  • Zoro # G3769805


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
0.750"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643EUX-AC830P
Zoro #
G3769805
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.750"
Corner Radius
3
Insert Thickness
0.0625"
Mounting Hole Dia.
0.313
Nose Radius
0.0472"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG190612NUX
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Coating
Super FF TiCN/Al2O3/TiN CVD
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMG643EUX-AC830P
No. of Edges
4
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Primary Material Application
Steel
Features
Excellent Wear Resistance
Included Angle
80 Degrees
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC830P
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Coating Process
CVD
Shape
Rhombic
Cutting Application
Turning
ANSI Code
CNMG643EUX
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Code
EUX
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Material
Carbide
Style
CNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG643EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.