Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # CNMG644EMU-AC5025S

  • Zoro # G7551128


product price: $22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG644EMU-AC5025S
Zoro #
G7551128
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.250"
Mounting Hole Dia.
0.312"
Nose Radius
0.062"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG190616N-MU
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG644EMU
Steel (P) Compatibility
Yes
Coating
PVD
Mounting Style
Screw
No. of Edges
8
Cutting Direction
Neutral
Relief Angle
0 Degrees
Manufacturer Grade
AC5025S
Coating Process
PVD
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Style
Double
ANSI Code
CNMG644EMU
Measurement System
Fractional Inch
Primary Material Application ISO Code
S10 - S30
Included Angle
80 Degrees
Finish - Machining
AlTiSiN
Chip-Breaker Code
EMU
Primary Material Application
Nickel, Titanium
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Shape
Rhombic
Features
Excellent Fracture Resistance
Number of Cutting Edges
8
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMG644EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.