Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # CNMG644EMU-AC820P

  • Zoro # G3772124


product price: $18.99
/ea
Sold in multiples of 10 for $189.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG644EMU-AC820P
Zoro #
G3772124
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Mounting Hole Dia.
0.313
Nose Radius
0.0625"
Insert Thickness
0.0625"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG190616NMU
For Use With
DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Number
CNMG644EMU-AC820P
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Super FF TiCN/Al2O3/TiN CVD
Cutting Direction
Neutral
Mounting Style
Clamp
No. of Edges
4
Chip-Breaker Code
EMU
Manufacturer Grade
AC820P
Included Angle
80 Degrees
Coating Process
CVD
ANSI Code
CNMG644EMU
Primary Material Application ISO Code
K20, P20
Number of Cutting Edges
4
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Shape
Rhombic
Primary Material Application
Cast Iron, Steel
Features
Excellent Wear Resistance and Fracture Resistance
Chip-Breaker Style
Double
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG644EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.