Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide

  • Mfr # CNMG644ENZ-AC415K

  • Zoro # G6326890


product price: $20.85
/ea
Sold in multiples of 10 for $208.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG644ENZ-AC415K
Zoro #
G6326890
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.2500"
Nose Radius
0.0625"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CNMG190616N-UZ
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Mounting Style
Top and Hole Clamping
Coating
PVD
Non Ferrous (N) Compatibility
No
No. of Edges
4
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMG644ENZ-AC415K
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Shape
Rhombic
Chip-Breaker Code
ENZ
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application ISO Code
K01 - K20
Included Angle
80 Degrees
Number of Cutting Edges
4
Chip-Breaker Style
Double
Insert Holding Type
Straight Hole
Manufacturer Grade
AC415K
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
ANSI Code
CNMG644ENZ
Cutting Application
Turning
Material
Carbide
Application
Medium
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG644ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.