Diamond Turning Insert, Diamond, 6, CNMG, 4, Carbide
Mfr # CNMG644EUX-AC820P
Zoro # G5734416
product price: $20.89
/eaSold in multiples of 10 for $208.90
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNMG644EUX-AC820P
Zoro #
G5734416
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
644
Corner Radius
4
Insert Thickness
0.0625"
Nose Radius
0.0625"
Mounting Hole Dia.
0.313
Thickness
4
Description
Diamond Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMG644EUX, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.