Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMM, 2, Carbide

  • Mfr # CNMM642ENP-AC5025S

  • Zoro # G7551444


product price: $22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Insert Size
642
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM642ENP-AC5025S
Zoro #
G7551444
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
642
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM190608N-MP
Relief Angle
0 Degrees
ANSI Number
CNMM642ENP
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Features
Excellent Fracture Resistance
Finish - Machining
AlTiSiN
Coating Process
PVD
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Chip-Breaker Style
Single
ANSI Code
CNMM642ENP
Included Angle
80 Degrees
Primary Material Application ISO Code
S10 - S30
Manufacturer Grade
AC5025S
Chip-Breaker Code
ENP
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMM642ENP, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.