Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMM, 3, Carbide

  • Mfr # CNMM643EHG-AC830P

  • Zoro # G6326629


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM643EHG-AC830P
Zoro #
G6326629
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMM190612NHG
ANSI Number
CNMM643EHG-AC830P
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Coating
CVD
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Shape
Rhombic
Coating Process
CVD
Chip-Breaker Code
EHG
Number of Cutting Edges
4
Features
Excellent Wear Resistance
Material - Machining
Carbide
ANSI Code
CNMM643EHG
Chip-Breaker Style
Single
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Manufacturer Grade
AC830P
Material
Carbide
Style
CNMM
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMM643EHG, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.