Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMM, 3, Carbide

  • Mfr # CNMM643ENP-AC5025S

  • Zoro # G7551487


product price: $27.75
/ea
Sold in multiples of 10 for $277.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM643ENP-AC5025S
Zoro #
G7551487
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.250"
Nose Radius
0.046"
Mounting Hole Dia.
0.312"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM190612N-MP
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
ANSI Number
CNMM643ENP
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
Yes
Manufacturer Grade
AC5025S
Chip-Breaker Style
Single
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Code
ENP
Clearance Angle
0 Degrees
Coating Process
PVD
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Shape
Rhombic
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Titanium
ANSI Code
CNMM643ENP
Included Angle
80 Degrees
Finish - Machining
AlTiSiN
Features
Excellent Fracture Resistance
Number of Cutting Edges
4
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMM643ENP, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.