Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMM, 4, Carbide

  • Mfr # CNMM644EHG-AC830P

  • Zoro # G6326601


product price: $20.89
/ea
Sold in multiples of 10 for $208.90

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM644EHG-AC830P
Zoro #
G6326601
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
644
Corner Radius
4
Nose Radius
0.0625"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMM190616NHG
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
CNMM644EHG-AC830P
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Insert Holding Type
Straight Hole
Shape
Rhombic
Manufacturer Grade
AC830P
Number of Cutting Edges
4
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
Al203+TiCN
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Coating Process
CVD
ANSI Code
CNMM644EHG
Primary Material Application
Steel
Chip-Breaker Code
EHG
Features
Excellent Wear Resistance
Chip-Breaker Style
Single
Material - Machining
Carbide
Included Angle
80 Degrees
Material
Carbide
Style
CNMM
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMM644EHG, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.