Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMM, 6, Carbide

  • Mfr # CNMM646EHG-AC830P

  • Zoro # G6326595


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Insert Size
646
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM646EHG-AC830P
Zoro #
G6326595
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
646
Corner Radius
6
Mounting Hole Dia.
0.313"
Nose Radius
0.0938"
Insert Thickness
0.2500"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMM190624NHG
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
No
ANSI Number
CNMM646EHG-AC830P
Cast Iron (K) Compatibility
Yes
Finish - Machining
Al203+TiCN
ANSI Code
CNMM646EHG
Clearance Angle
0 Degrees
Chip-Breaker Style
Single
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Shape
Rhombic
Included Angle
80 Degrees
Chip-Breaker Code
EHG
Primary Material Application ISO Code
P
Coating Process
CVD
Measurement System
Fractional Inch
Number of Cutting Edges
4
Primary Material Application
Steel
Cutting Application
Turning
Material - Machining
Carbide
Manufacturer Grade
AC830P
Material
Carbide
Application
Roughing
Style
CNMM

Description

Diamond Turning Insert, Chip-Breaker Code EHG, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMM646EHG, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.