Diamond Turning Insert, Diamond, 6, CNMM, 6, Carbide
Mfr # CNMM646ENP-AC5015S
Zoro # G7551216
product price: $20.79
/eaSold in multiples of 10 for $207.90
Key Features
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Insert Size
646
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNMM646ENP-AC5015S
Zoro #
G7551216
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
646
Corner Radius
6
Nose Radius
0.093"
Mounting Hole Dia.
0.312"
Insert Thickness
0.250"
Thickness
4
Description
Diamond Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMM646ENP, Chip-Breaker Style Single, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.