Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMM, 6, Carbide

  • Mfr # CNMM646ENP-AC5025S

  • Zoro # G7551435


product price: $22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Insert Size
646
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM646ENP-AC5025S
Zoro #
G7551435
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
646
Corner Radius
6
Mounting Hole Dia.
0.312"
Nose Radius
0.093"
Insert Thickness
0.250"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMM190624N-MP
Mounting Style
Screw
No. of Edges
4
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
CNMM646ENP
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Relief Angle
0 Degrees
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Primary Material Application ISO Code
S10 - S30
Manufacturer Grade
AC5025S
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Features
Excellent Fracture Resistance
Insert Holding Type
Straight Hole
Shape
Rhombic
Measurement System
Fractional Inch
ANSI Code
CNMM646ENP
Coating Process
PVD
Chip-Breaker Code
ENP
Primary Material Application
Nickel, Titanium
Cutting Application
Turning
Chip-Breaker Style
Single
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code CNMM646ENP, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.