Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMM, 6, Carbide

  • Mfr # CNMM646ENP-AC830P

  • Zoro # G6326586


product price: $22.35
/ea
Sold in multiples of 10 for $223.50

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Insert Size
646
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMM646ENP-AC830P
Zoro #
G6326586
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
646
Corner Radius
6
Insert Thickness
0.2500"
Nose Radius
0.0938"
Mounting Hole Dia.
0.313"
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMM190624NMP
ANSI Number
CNMM646ENP-AC830P
Mounting Style
Top and Hole Clamping
Coating
CVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Insert Holding Type
Straight Hole
Finish - Machining
Al203+TiCN
ANSI Code
CNMM646ENP
Features
Excellent Wear Resistance
Chip-Breaker Style
Single
Primary Material Application
Steel
Manufacturer Grade
AC830P
Material - Machining
Carbide
Chip-Breaker Code
ENP
Coating Process
CVD
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Included Angle
80 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Application
Turning
Primary Material Application ISO Code
P
Material
Carbide
Style
CNMM
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code ENP, Inscribed Circle 3/4 in, Al203+TiCN, ANSI Code CNMM646ENP, Chip-Breaker Style Single, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.