Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, VCGT, 1, Carbide

  • Mfr # VCGT631MEFC-AC5015S

  • Zoro # G7557945


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
6
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT631MEFC-AC5015S
Zoro #
G7557945
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631
Corner Radius
1
Mounting Hole Dia.
0.090"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT080204MN-FC
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
No. of Edges
2
ANSI Number
VCGT631MEFC
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Single
Manufacturer Grade
AC5015S
Primary Material Application ISO Code
K, M, N, P, S
Chip-Breaker Code
MEFC
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
35 Degrees
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance
ANSI Code
VCGT631MEFC
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code VCGT631MEFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.