Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, VCGT, 1, Carbide

  • Mfr # VCGT631MEFC-AC5025S

  • Zoro # G7547874


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
6
Insert Size
631
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT631MEFC-AC5025S
Zoro #
G7547874
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631
Corner Radius
1
Insert Thickness
0.093"
Nose Radius
0.090"
Mounting Hole Dia.
0.090"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
6
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT080204MN-FC
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Hardened (H) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
VCGT631MEFC
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Relief Angle
7 Degrees
ANSI Code
VCGT631MEFC
Measurement System
Fractional Inch
Included Angle
35 Degrees
Features
Excellent Fracture Resistance
Primary Material Application ISO Code
S10 - S30
Manufacturer Grade
AC5025S
Material - Machining
Carbide
Chip-Breaker Code
MEFC
Chip-Breaker Style
Single
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
Coating Process
PVD
Cutting Application
Turning
Clearance Angle
7 Degrees
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Titanium
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 3/4 in, AlTiSiN, ANSI Code VCGT631MEFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.