Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 8, CNMG, 6, Carbide

  • Mfr # CNMG866EEM-AC6030M

  • Zoro # G6326848


product price: $59.25
/ea
Sold in multiples of 10 for $592.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
8
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG866EEM-AC6030M
Zoro #
G6326848
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
866
Corner Radius
6
Insert Thickness
0.3750"
Nose Radius
0.0938"
Mounting Hole Dia.
0.362"
Thickness
6

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
8
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG250924N-EM
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
Mounting Style
Top and Hole Clamping
Hardened (H) Compatibility
No
No. of Edges
4
Coating
PVD
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
ANSI Number
CNMG866EEM-AC6030M
Non Ferrous (N) Compatibility
No
Features
Fracture Resistant
Chip-Breaker Code
EEM
Coating Process
CVD
ANSI Code
CNMG866EEM
Material - Machining
Carbide
Number of Cutting Edges
4
Finish - Machining
Absotech
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Chip-Breaker Style
Double
Primary Material Application
Stainless Steel
Cutting Application
Turning
Manufacturer Grade
AC6030M
Shape
Rhombic
Included Angle
80 Degrees
Material
Carbide
Style
CNMG
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1 in, Absotech, ANSI Code CNMG866EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.