Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 8, CNMG, 6, Carbide

  • Mfr # CNMG866EEM-AC6040M

  • Zoro # G6326839


product price: $59.25
/ea
Sold in multiples of 10 for $592.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
8
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG866EEM-AC6040M
Zoro #
G6326839
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
866
Corner Radius
6
Mounting Hole Dia.
0.362"
Insert Thickness
0.3750"
Nose Radius
0.0938"
Thickness
6

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
8
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG250924N-EM
No. of Edges
4
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG866EEM-AC6040M
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Primary Material Application
Stainless Steel
Manufacturer Grade
AC6040M
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
ANSI Code
CNMG866EEM
Included Angle
80 Degrees
Cutting Application
Turning
Finish - Machining
TiAlN+AlCrN
Number of Cutting Edges
4
Chip-Breaker Style
Double
Coating Process
PVD
Features
Excellent Fracture Resistance
Clearance Angle
0 Degrees
Chip-Breaker Code
EEM
Primary Material Application ISO Code
M
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1 in, TiAlN+AlCrN, ANSI Code CNMG866EEM, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.