Zoro Homepage

Diamond Turning Insert, Diamond, 8, CNMG, 6, Carbide

  • Mfr # CNMG866EME-AC8025P

  • Zoro # G6326820


product price: $61.99
/ea
Sold in multiples of 10 for $619.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
8
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG866EME-AC8025P
Zoro #
G6326820
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
866
Corner Radius
6
Mounting Hole Dia.
0.362"
Insert Thickness
0.3750"
Nose Radius
0.0938"
Thickness
6

Description

Diamond Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1 in, Absotech Platinum, ANSI Code CNMG866EME, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.