Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 8, CNMG, 6, Carbide

  • Mfr # CNMG866EME-AC810P

  • Zoro # G6326811


product price: $54.85
/ea
Sold in multiples of 10 for $548.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
8
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG866EME-AC810P
Zoro #
G6326811
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
866
Corner Radius
6
Mounting Hole Dia.
0.362"
Insert Thickness
0.3750"
Nose Radius
0.0938"
Thickness
6

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
8
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG250924N-ME
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
CVD
ANSI Number
CNMG866EME-AC810P
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
4
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
EME
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P10
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Cutting Application
Turning
Chip-Breaker Style
Double
Included Angle
80 Degrees
Manufacturer Grade
AC810P
Finish - Machining
Al203+TiCN
Shape
Rhombic
ANSI Code
CNMG866EME
Coating Process
CVD
Primary Material Application
Steel
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1 in, Al203+TiCN, ANSI Code CNMG866EME, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.