Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 8, CNMG, 6, Carbide

  • Mfr # CNMG866EME-AC830P

  • Zoro # G6326796


product price: $54.85
/ea
Sold in multiples of 10 for $548.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
8
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG866EME-AC830P
Zoro #
G6326796
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
866
Corner Radius
6
Nose Radius
0.0938"
Insert Thickness
0.3750"
Mounting Hole Dia.
0.362"
Thickness
6

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
8
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CNMG250924N-ME
Hardened (H) Compatibility
No
ANSI Number
CNMG866EME-AC830P
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
4
Coating
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Shape
Rhombic
Coating Process
CVD
Number of Cutting Edges
4
Measurement System
Fractional Inch
Primary Material Application
Steel
Clearance Angle
0 Degrees
ANSI Code
CNMG866EME
Finish - Machining
Al203+TiCN
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Features
Excellent Wear Resistance
Manufacturer Grade
AC830P
Chip-Breaker Code
EME
Material
Carbide
Application
Roughing
Style
CNMG

Description

Diamond Turning Insert, Chip-Breaker Code EME, Inscribed Circle 1 in, Al203+TiCN, ANSI Code CNMG866EME, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.