Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 8, CNMG, 6, Carbide

  • Mfr # CNMG866EMU-AC5015S

  • Zoro # G7550954


product price: $56.45
/ea
Sold in multiples of 10 for $564.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
8
Insert Size
866
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG866EMU-AC5015S
Zoro #
G7550954
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
866
Corner Radius
6
Nose Radius
0.093"
Mounting Hole Dia.
0.362"
Insert Thickness
0.375"
Thickness
6

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
8
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNMG250924N-MU
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
8
Hardened (H) Compatibility
No
ANSI Number
CNMG866EMU
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Manufacturer Grade
AC5015S
Number of Cutting Edges
8
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
0 Degrees
Material - Machining
Carbide
ANSI Code
CNMG866EMU
Features
Excellent Wear Resistance
Insert Holding Type
Straight Hole
Finish - Machining
AlTiSiN
Chip-Breaker Code
EMU
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Primary Material Application ISO Code
K, M, N, P, S
Cutting Application
Turning
Included Angle
80 Degrees
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1 in, AlTiSiN, ANSI Code CNMG866EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.