Diamond Turning Insert, Diamond, 8, CNMG, 6, Carbide
Mfr # CNMG866EMU-AC5025S
Zoro # G7551198
product price: $52.85
/eaSold in multiples of 10 for $528.50
Key Features
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
8
Insert Size
866
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNMG866EMU-AC5025S
Zoro #
G7551198
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
866
Corner Radius
6
Insert Thickness
0.375"
Mounting Hole Dia.
0.362"
Nose Radius
0.093"
Thickness
6
Description
Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1 in, AlTiSiN, ANSI Code CNMG866EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.