Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DNGG430.5RFX Grade AC1030U Carbide Turning Insert

  • Mfr # 10R4BAD

  • Zoro # G108977195


product price: $27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Style
DNGG
Inscribed Circle
0.5000 in
Chip-Breaker
RFX
Insert Material
Carbide
Insert Application
P10, M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10R4BAD
Zoro #
G108977195
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
5.16mm
Nose Radius
0.0079 in
Insert Thickness
0.1874 in
Cutting Edge Length
0.6102 in

Details

Insert Style
DNGG
Inscribed Circle
0.5000 in
Chip-Breaker
RFX
Insert Material
Carbide
Insert Application
P10, M10
Rake
Negative
Workpiece Material
Steel, Stainless Steel, Small Machining
Relief Angle
0 Degree
Coating
Absotech
Series
AC1030U
Tolerance Class
G
Corner Angle
55
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.