Zoro Homepage

DNGG432 EEG Grade AC5025S Carbide Turning Insert

  • Mfr # 10T6W44

  • Zoro # G008978247


product price: $26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Style
DNGG
Inscribed Circle
0.5000 in
Chip-Breaker
EEG
Insert Material
Carbide
Insert Application
S15, S10, S20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10T6W44
Zoro #
G008978247
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0315 in
Cutting Edge Length
0.6102 in

Details

Insert Style
DNGG
Inscribed Circle
0.5000 in
Chip-Breaker
EEG
Insert Material
Carbide
Insert Application
S15, S10, S20
Rake
Negative
Workpiece Material
Heat Resistant Alloy
Coating
Absotech
Relief Angle
0 Degree
Tolerance Class
G
Insert HoldingĀ Method
Pin & Clamp
Series
AC5000S
Corner Angle
55

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.