Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DNMG333EFE Grade AC6030M Carbide Turning Insert

  • Mfr # 196CCTF

  • Zoro # G808977969


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Insert Style
DNMG
Inscribed Circle
0.3750 in
Chip-Breaker
EFE
Insert Material
Carbide
Insert Application
M30, M35, M25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196CCTF
Zoro #
G808977969
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0472 in
Insert Thickness
0.1874 in
Mounting Hole Dia.
3.81mm
Cutting Edge Length
0.4567 in

Details

Insert Style
DNMG
Inscribed Circle
0.3750 in
Chip-Breaker
EFE
Insert Material
Carbide
Insert Application
M30, M35, M25
Rake
Negative
Workpiece Material
Stainless Steel
Relief Angle
0 Degree
Coating
Absotech
Corner Angle
55
Insert HoldingĀ Method
Pin & Clamp
Tolerance Class
M
Series
AC6000M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.