Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DNMG442EEG Grade AC8035P Carbide Turning Insert

  • Mfr # 19T3CGD

  • Zoro # G308977148


product price: $31.69
/ea
Sold in multiples of 10 for $316.90

Key Features

Insert Style
DNMG
Inscribed Circle
0.5000 in
Chip-Breaker
EEG
Insert Material
Carbide
Insert Application
P35, P25, P40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19T3CGD
Zoro #
G308977148
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.2500 in
Nose Radius
0.0315 in
Mounting Hole Dia.
5.16mm
Cutting Edge Length
0.6102 in

Details

Insert Style
DNMG
Inscribed Circle
0.5000 in
Chip-Breaker
EEG
Insert Material
Carbide
Insert Application
P35, P25, P40
Rake
Negative
Workpiece Material
Steel
Relief Angle
0 Degree
Coating
Absotech
Series
AC8000P
Insert HoldingĀ Method
Pin & Clamp
Corner Angle
55
Tolerance Class
M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.