Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DNMG442EGZ Grade AC4010K Carbide Turning Insert

  • Mfr # DNMG442EGZ-AC4010K

  • Zoro # G908978248


product price: $30.69
/ea
Sold in multiples of 10 for $306.90

Key Features

Insert Style
DNMG
Inscribed Circle
0.5000 in
Chip-Breaker
EGZ
Insert Material
Carbide
Insert Application
K10, K05, K10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG442EGZ-AC4010K
Zoro #
G908978248
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0315 in
Mounting Hole Dia.
5.16mm
Insert Thickness
0.2500 in
Cutting Edge Length
0.6102 in

Details

Insert Style
DNMG
Inscribed Circle
0.5000 in
Chip-Breaker
EGZ
Insert Material
Carbide
Insert Application
K10, K05, K10
Rake
Negative
Relief Angle
0 Degree
Coating
Absotech
Workpiece Material
Cast Iron
Corner Angle
55
Tolerance Class
M
Insert HoldingĀ Method
Pin & Clamp
Series
AC4010K

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.