Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DNMG442EME Grade AC8020P Carbide Turning Insert

  • Mfr # 19W1CEC

  • Zoro # G308979043


product price: $30.69
/ea
Sold in multiples of 10 for $306.90

Key Features

Insert Style
DNMG
Inscribed Circle
0.5000 in
Chip-Breaker
EME
Insert Material
Carbide
Insert Application
P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19W1CEC
Zoro #
G308979043
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
5.16mm
Insert Thickness
0.2500 in
Nose Radius
0.0315 in
Cutting Edge Length
0.6102 in

Details

Insert Style
DNMG
Inscribed Circle
0.5000 in
Chip-Breaker
EME
Insert Material
Carbide
Insert Application
P20
Rake
Negative
Coating
Absotech
Relief Angle
0 Degree
Workpiece Material
Steel
Corner Angle
55
Series
AC8000P
Tolerance Class
M
Insert HoldingĀ Method
Pin & Clamp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.