Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Grooving Insert

  • Mfr # GCMN6030-RG-AC830P

  • Zoro # G7245773


product price: $35.15
/ea

Key Features

Chip-Breaker
RG
Insert Material
Carbide
Insert Application
P, M,
Nose Radius
0.1181 in
Relief Angle
7 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCMN6030-RG-AC830P
Zoro #
G7245773
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.1181 in
Insert Thickness
0.1772 in
Width
0.2362 in
Height
0.1772 in
Maximum Depth of Cut
1.0000 in

Details

Item
Coated Carbide Insert
Chip-Breaker
RG
Insert Material
Carbide
Insert Application
P, M,
Relief Angle
7 Degree
Cutting Direction
Neutral
Coating
Super FF coat
Workpiece Material
P, M,
Series
GND

Description

Coated Carbide Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.