
GCMN6250R0.5-GG, Grade AC520U, 0.25 inch Groove Width, Carbide Grooving Insert
Mfr # 18HWW12
Zoro # G708844224
product price:Â $39.19
/ea
Sold in multiples of 5 for $195.95
Key Features
Width
0.2500 in
Chip-Breaker
GG
Cutting Direction
Neutral
Insert Material
Carbide
Series
GND
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18HWW12
Zoro #
G708844224
UPC #
-
Country of Origin
Japan
Dimensions
Width
0.2500 in
Height
0.1770 in
Nose Radius
0.0078 in
Max. Cutting Depth
0.9060 in
Insert Thickness
0.1770 in
Details
Chip-Breaker
GG
Cutting Direction
Neutral
Insert Material
Carbide
Series
GND
Relief Angle
7 Degree
Application
P, M, K, S
Coating
Super ZX Coat
Coating Process
PVD
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.