Zoro Homepage

GNDIR205T-40

  • Mfr # 2600W35

  • Zoro # G408843695


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Right Hand
Series
GND
Overall Length
9.9055 in
Style
ID Grooving Tool
Insert Size
0.1870 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600W35
Zoro #
G408843695
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
9.9055 in
Insert Size
0.1870 in
Shank Height
1.1810 in
Head Length
1.9690 in
Maximum Depth of Cut
0.4000 in

Details

Left/Right Hand
Right Hand
Series
GND
Style
ID Grooving Tool
Insert Screw
Clamp

Description

Groove Width 4.75mm, 5mm, 0.187in, 0.197in, Max Groove Depth 0.4 Inch, ID Grooving Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.